Shop All Machine Screws
Zoro Select
#6-32 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # 0648MW
Zoro # G2428323
product price: $195.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0648MW
- Zoro # G2428323
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32X3 Unslotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 255 Pieces, 12 Sizes (RCE1287STPA)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (2X24KWVS)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-2500)
- ZORO SELECT #6-32 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0037)
- ZORO SELECT 1/2"-13 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.050.0125)
- ZORO SELECT M5-0.80 x 4.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050080-025P1)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (MS51957-82B)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 25 PK (U51213.031.0075)
- ZORO SELECT #2-56 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0206IPP)
- MIDWEST FASTENER #6-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54687)
- Zoro Select Machine Screws