Zoro Select

#6-32 x 2 in Slotted Flat Machine Screw, Plain Brass, 100 PK


product price: $18.89
/pk 100, $0.19/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Flat Head
Slotted Drive
Slotted Drive
  • System of Measurement Inch
  • Material Brass
  • Finish Plain
  • Tensile Strength 60,000 psi
  • Standards ASME B18.6.3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #6-32
Fastener Length 2 in
Head Height 0.083 in
Head Dia. 0.262 in
Dimensional Standards ASME B18.6.3
Minimum Head Width 0.238 in
Head Width 0.262 in
Screw Size #6-32
Maximum Head Width 0.262 in
Overall Length 2 in
Fastener Length 2 in

Description

Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 2 in, Head Width 0.262 in, Head Height 0.083 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.