Shop All Machine Screws
Zoro Select
#6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # 0640MSF
Zoro # G2513565
product price: $131.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0640MSF
- Zoro # G2513565
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2-1/2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,6-32X2 1/2 SLOT,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0175)
- USA INDUSTRIALS M6-1.00 x 10 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-495)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Polished, 5 PK (33424)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (513101G)
- ZORO SELECT #12-24 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0125)
- ZORO SELECT M3-0.50 x 17 17/20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030200-025P1)
- ZORO SELECT M5-0.80 x 60 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.050.0060)
- ZORO SELECT #10-24 x 2-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK (1040MH)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0075)
- ZORO SELECT #10-32 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY33)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- Zoro Select Machine Screws