Shop All Machine Screws
Zoro Select
#6-32 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.013.0012
Zoro # G3294487
original price:
$1.99
10% off
new price: $1.79
/pk 100, $0.02/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51122.013.0012
- Zoro # G3294487
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/8 in |
Drive Size | #2 |
Head Height | 0.097 in |
Head Dia. | 0.27 in |
Minimum Head Width | 0.238 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.262 in |
Screw Size | #6-32 |
Maximum Head Width | 0.262 in |
Fastener Length | 1/8 in |
Overall Length | 1/8 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 1/8 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0250)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0300)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK (37407)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGR2)
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0050)
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0100)
- ZORO SELECT #4-40 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0056)
- ZORO SELECT 5/16"-18 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.031.0250)
- ZORO SELECT M3.5-0.60 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035100-100P1)
- ZORO SELECT #8-32 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0050)
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0050)
- Zoro Select Machine Screws