Shop All Machine Screws
Zoro Select
#6-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51140.013.0025
Zoro # G3124755
original price:
$2.57
26% off
new price: $1.89
/pk 100, $0.02/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Binding Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51140.013.0025
- Zoro # G3124755
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Head Height | 0.087 in |
Head Dia. | 0.29 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.262 in |
Screw Size | #6-32 |
Minimum Head Width | 0.238 in |
Maximum Head Width | 0.262 in |
Fastener Length | 1/4 in |
Overall Length | 1/4 in |
Description
Machine Screw, Head Type Binding, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 1/4 in, Head Width 0.262 in, Head Height 0.087 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #14-20 x 5/8 in Slotted Hex Machine Screw, Plain Steel, 10 PK (31425)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 12 PK (77683)
- ZORO SELECT M4-0.70 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0025)
- ZORO SELECT 5/16"-18 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24212.031.0500)
- ZORO SELECT #4-40 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0062)
- ZORO SELECT #4-40 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0050)
- ZORO SELECT #6-32 x 7/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0087)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0125)
- ZORO SELECT #12-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0100)
- ZORO SELECT M4-0.70 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 25 PK (M24520.040.0070)
- USA INDUSTRIALS #8-32 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-360)
- Zoro Select Machine Screws