Shop All Machine Screws
Zoro Select
#6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 13000 PK
Mfr # B24522.013.0025
Zoro # G1143097
product price: $122.99
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B24522.013.0025
- Zoro # G1143097
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Drive Size | #2 |
Head Dia. | 0.256 in |
Head Height | 0.087 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #6-32 |
Maximum Head Width | 0.262 in |
Head Width | 0.262 in |
Minimum Head Width | 0.238 in |
Overall Length | 1/4 in |
Fastener Length | 1/4 in |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Head Width 0.262 in, Head Height 0.087 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 13000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, Carbon Steel, 5 PK (319-820-PK5)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated (35305)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11072.100.0001)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- ZORO SELECT #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPFI-1000250-100P)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0150)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0100)
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0050)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.037.0050)
- ZORO SELECT 3/8"-16 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0200)
- WIDIA Screws, Hardware (CT15)
- Zoro Select Machine Screws