Shop All Machine Screws
Zoro Select
#6-32 x 1/4 in Phillips Pan Machine Screw, Plain PEEK, 10 PK
Mfr # PK632-14PHP-01
Zoro # G5636543
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material PEEK
- Finish Plain
- Tensile Strength 26,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PK632-14PHP-01
- Zoro # G5636543
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Drive Size | #2 |
Head Height | 0.08 in |
Head Dia. | 0.2656 in |
Head Width | 0.27 in |
Dimensional Standards | ISO 9001:2008 |
Screw Size | #6-32 |
Overall Length | 1/4 in |
Fastener Length | 1/4 in |
Description
Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Head Width 0.27 in, Head Height 0.08 in, Drive Size #2, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09070)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 25 PK (U69315.031.0150)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51130.019.0025)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK1420-12PHP-01)
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK1420-14PHP-01)
- ZORO SELECT #10-24 x 1-3/8 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK1024-138PHP-01)
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0050)
- ZORO SELECT 5/16"-18 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0100)
- ZORO SELECT #12-24 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0100)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07094)
- Zoro Select Machine Screws