Shop All Machine Screws
Zoro Select
#6-32 x 1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0604MPPB
Zoro # G9728523
product price: $212.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0604MPPB
- Zoro # G9728523
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
Machine Screws,6-32x1/4 PHIL P,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Steel, Galvanized (N2002-6)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02593)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.100.0300)
- HERITAGE Ring Cotter SD, 1", Carbon Steel, Zinc (RC-1000)
- ZORO SELECT #10-32 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AE15)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.019.0250)
- ZORO SELECT 3/8"-16 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0075)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0150)
- ZORO SELECT 1/4"-20 x 5 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0500)
- ZORO SELECT #4-40 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0200)
- BUILDRIGHT 1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK (52479)
- Zoro Select Machine Screws