Shop All Machine Screws
Zoro Select
#6-32 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK
Mfr # 010632P050
Zoro # G3375066
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 69 psi
- Standards IFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010632P050
- Zoro # G3375066
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Head Dia. | 0.256 to 0.270 in |
Head Height | 0.078 in |
Minimum Head Height | 0.077 in |
Maximum Head Width | 0.266 in |
Screw Size | #6-32 |
Minimum Head Width | 0.263 in |
Head Width | 0.266 in |
Minimum Thread Length | 1/2 in |
Maximum Head Height | 0.078 in |
Dimensional Standards | IFI |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Description
Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.266 in, Head Height 0.078 in, Tensile Strength 69 psi, Pack Size Small, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.266 in, Minimum Head Width 0.263 in, Maximum Head Height 0.078 in, Minimum Head Height 0.077 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 2" Zinc Plated Steel Single Hole Clevis Pins 5PK (75802)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (U07410.031.0175)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK (U01000.037.0425)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34140.012.0048)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011032P037)
- ZORO SELECT #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010256P050)
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P100)
- ZORO SELECT 1/4"-20 x 41/64 in Slotted Flat Machine Screw, Plain Nylon, 25 PK (022520B075)
- ZORO SELECT #6-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0075)
- ZORO SELECT M3-0.50 x 7.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX03010-010P1)
- NEWPORT FASTENERS #10-24 x 2 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 1000 PK (375172-BR-1000)
- Zoro Select Machine Screws