Shop All Machine Screws
Zoro Select
#6-32 x 1/2 in Phillips Pan Machine Screw, Cadmium Steel, 5000 PK
Mfr # MS35206-230
Zoro # G2497739
product price: $412.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS35206-230
- Zoro # G2497739
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Cadmium |
Item | Machine Screw |
Description
6-32X1/2 MS35206 Military Phillips Pan Full Thread Machine Screw Cadmium II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (55A0412-EA-250)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U51260.031.0050)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (U01000.075.0475)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (U04104.037.0550)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-238)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-253)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35207-265)
- ZORO SELECT #8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0300)
- ZORO SELECT M4-0.70 x 40 mm Phillips Pan Machine Screw, Zinc Yellow Steel, 1000 PK (369563)
- ZORO SELECT M4-0.70 x 35 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0035)
- MIDWEST FASTENER 5/16"-18 x 4 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08472)
- Zoro Select Machine Screws