Shop All Machine Screws
Zoro Select
#6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 0608MPF188
Zoro # G2593812
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0608MPF188
- Zoro # G2593812
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,6-32x1/2 PHIL FL,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB251)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04005.100.0200)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- MIDWEST FASTENER 1" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51154)
- ZORO SELECT #4-40 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0100)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B150)
- ZORO SELECT M4-0.70 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0012)
- ZORO SELECT M4-0.70 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0016)
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0031)
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0040)
- USA INDUSTRIALS M5-0.80 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-274)
- Zoro Select Machine Screws