Shop All Machine Screws
Zoro Select
#6-32 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 5000 PK
Mfr # 0608MPF188B
Zoro # G2594619
product price: $207.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0608MPF188B
- Zoro # G2594619
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,6-32x1/2 PH FLT,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK (17W02813)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0300)
- VAST Spring Nut, #10-24, 316 Stainless Steel, 100 PK (V200 10-24S2-100)
- WRIGHT LAG SCREW EYE BK 5/16X4in. (02-3463-305)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0087)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 1000 PK (1436MPPB)
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK (MI4107045T)
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA6)
- ZORO SELECT #4-40 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0125)
- ZORO SELECT #6-32 x 1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010632WF050)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53719)
- Zoro Select Machine Screws