Shop All Machine Screws
Zoro Select
#6-32 x 1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK
Mfr # 010632WF050
Zoro # G3013385
product price: $5.05
/pk 50, $0.10/ea
$5.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 69 psi
- Standards IFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010632WF050
- Zoro # G3013385
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Head Dia. | 0.208 to 0.226 in |
Head Height | 0.125 in |
Maximum Head Height | 0.125 in |
Screw Size | #6-32 |
Minimum Thread Length | 1/2 in |
Minimum Head Width | 0.217 in |
Head Width | 0.219 in |
Maximum Head Width | 0.219 in |
Minimum Head Height | 0.122 in |
Dimensional Standards | IFI |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Description
Machine Screw, Head Type Fillister, Material Nylon, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.219 in, Head Height 0.125 in, Tensile Strength 69 psi, Pack Size Small, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.219 in, Minimum Head Width 0.217 in, Maximum Head Height 0.125 in, Minimum Head Height 0.122 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 2in Black Ox Coat Steel 25PK (9178163)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit - Black Anodized (SOK-FMCAP9BL)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AK)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.125.0700)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (012520WF075)
- ZORO SELECT 1/4"-20 x 1 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (012520WF100)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010832WF150)
- ZORO SELECT M2-0.40 x 6 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.020.0006)
- ZORO SELECT #4-40 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0175)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0125)
- HILLMAN #1/4-20 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (966756)
- Zoro Select Machine Screws