Shop All Machine Screws
Zoro Select
#6-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.013.0050
Zoro # G3418755
original price:
$0.76
5% off
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U24212.013.0050
- Zoro # G3418755
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.260 to 0.240 in |
Head Height | 0.103 in |
Maximum Head Height | 0.103 in |
Minimum Head Width | 0.238 in |
Maximum Head Width | 0.262 in |
Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.091 in |
Screw Size | #6-32 |
Overall Length | 1/2 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.262 in, Head Height 0.103 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Brass, 6 Inserts (EZ-400-M6)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72122)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 50 PK (U36050.087.0001)
- AIR LOCKER Collated T-Nail, 2 in L, 14 ga, Galvanized, 1000 PK (CN20AL)
- ZORO SELECT #10-24 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0500)
- ZORO SELECT #6-32 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0062)
- ZORO SELECT #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0200)
- ZORO SELECT M3.5-0.60 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MSCX03512-100P1)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0012)
- ZORO SELECT #10-32 x 1 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (1116MSPN)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400260)
- Zoro Select Machine Screws