Shop All Machine Screws
Zoro Select
#6-32 x 1-3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK
Mfr # 0622MPPB
Zoro # G9728593
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1-3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0622MPPB
- Zoro # G9728593
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-3/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,6-32x1 3/8 PHIL,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK (50360)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK (U34131.018.0066)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 5 PK (74626)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- ZORO SELECT #10-24 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 2000 PK (1032MCT)
- ZORO SELECT #4-40 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0037)
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (0608MPF188)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0250)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.031.0075)
- ZORO SELECT M3-0.50 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0008)
- ALLIED TITANIUM #10-24 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001530)
- Zoro Select Machine Screws