Shop All Machine Screws
Zoro Select
#6-32 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51213.013.0125
Zoro # G2792772
product price: $2.85
/pk 100, $0.03/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51213.013.0125
- Zoro # G2792772
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/4 in |
Head Dia. | 0.26 in |
Head Height | 0.103 in |
Maximum Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.262 in |
Screw Size | #6-32 |
Maximum Head Height | 0.103 in |
Minimum Head Height | 0.091 in |
Minimum Thread Length | 1 3/16 in |
Minimum Head Width | 0.238 in |
Overall Length | 1 1/4 in |
Fastener Length | 1 1/4 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 1 1/4 in, Head Width 0.262 in, Head Height 0.103 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 3/16 in, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M3-0.50 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-233)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx3-1/2" L, PK25 (U39350.018.0350)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK (1440BHT188)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- ZORO SELECT M3-0.50 x 12 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK (50M030050P012)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0100)
- ZORO SELECT M4-0.70 x 16 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0016)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (116213-PG)
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-400250-100P)
- ZORO SELECT #6-32 x 3/8 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010632F037)
- ZORO SELECT 1/4"-20 x 5 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0500)
- Zoro Select Machine Screws