Shop All Machine Screws
Zoro Select
#6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24522.013.0125
Zoro # G2742336
original price:
$4.59
9% off
new price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24522.013.0125
- Zoro # G2742336
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.27 in |
Head Dia. | 0.256 in |
Minimum Head Height | 0.087 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.27 in |
Screw Size | #6-32 |
Minimum Head Width | 0.238 in |
Maximum Head Width | 0.262 in |
Head Width | 0.262 in |
Overall Length | 1 1/4 in |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/4 in, Head Width 0.262 in, Head Height 0.27 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.27 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXC8)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/4, PK100 (U07840.037.0025)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- NEWPORT FASTENERS #10-24 x 1 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22105-100)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0050)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0031)
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0300)
- ZORO SELECT M3-0.50 x 4 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPPX03004-100P1)
- ZORO SELECT 3/8"-16 x 3 in Slotted Round Machine Screw, Plain Brass, 10 PK (U48210.037.0300)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35207-265)
- Zoro Select Machine Screws