Shop All Machine Screws
Download CAD Files
Zoro Select
#6-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.013.0150
Zoro # G2924397
CAD Available
product price: $2.55
/pk 100, $0.03/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24670.013.0150
- Zoro # G2924397
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.262 to 0.238 in |
Head Height | 0.083 in |
Maximum Head Width | 0.262 in |
Minimum Head Width | 0.238 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.083 in |
Minimum Head Height | 0.07 in |
Screw Size | #6-32 |
Head Width | 0.262 in |
Overall Length | 1 1/2 in |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/2 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.083 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE SIMPSON TITEN HD 3/8 X 4 316SS (THD37400H6SS)
- AUVECO CLOSED END RIVET 3/16 DIA. 1/8-1/4 GRIP ALUMINUM, 50PK (17420)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07230.019.0100)
- USA INDUSTRIALS 1/4"-20 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-410)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0150)
- ZORO SELECT 1/4"-20 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0100)
- ZORO SELECT #10-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (116045-PG)
- ZORO SELECT #10-24 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0125)
- ZORO SELECT M6-1.00 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.060.0010)
- USA INDUSTRIALS M3-0.50 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-241)
- Zoro Select Machine Screws