Shop All Square Nuts
Zoro Select
6-32 SQUARE MACHINE SCREW NUT STAINLESS STEEL
Mfr # 06NQ188
Zoro # G2448090
product price: $219.99
/pk 2500, $0.09/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Machine Screw Square Nut
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06NQ188
- Zoro # G2448090
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Nut Style | Machine Screw Square Nut |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Item | Hex Nuts,6-32 SQUARE MACHINE SC,PK2500 |
Nut Standards | ASME B18.2.2 |
Fastener Thread Type | Coarse and Fine |
Description
Hex Nuts,6-32 SQUARE MACHINE SC,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0037)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0150)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.3600)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51450.016.0001)
- ZORO SELECT #12-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.021.0001)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11121.062.0001)
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- ZORO SELECT 3/4"-10 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.075.0001)
- ZORO SELECT #8-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.016.0001)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- ZORO SELECT M12-10.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.120.0001)
- Zoro Select Square Nuts