Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK
Mfr # U07415.013.0062
Zoro # G2861787
product price: $5.55
/pk 100, $0.06/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Head Type Flat
- Drive Size 5/64 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07415.013.0062
- Zoro # G2861787
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 5/8 in |
Drive Size | 5/64 in |
Head Height | 0.125 in |
Vented Hole Size | Not Vented |
Thread Length | 5/8 in |
Min. Thread Length | 5/8 in |
Minimum Thread Length | 5/8 in |
Head Diameter | 0.25 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | #6-32 |
Head Dia. | 0.25 in |
Length | 5/8 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Steel, Finish Zinc Plated, Thread Size #6-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.125 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68574)
- ZORO SELECT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51108.050.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/4 in L, Aluminum Body, 500 PK (AD410ABS201)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.3600)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.016.0062)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.030.0025)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07150.062.0100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.050.0016)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100418-100P1)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07150.016.0125)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm Length, 100 PK (677373-100)
- Zoro Select Socket Head Cap Screws