Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK
Mfr # U51060.013.0087
Zoro # G5699827
product price: $3.59
/pk 100, $0.04/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/64 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.013.0087
- Zoro # G5699827
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 7/8 in |
Drive Size | 5/64 in |
Vented Hole Size | Not Vented |
Head Height | 0.125 in |
Thread Length | 3/4 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.25 in |
Minimum Thread Length | 3/4 in |
Length | 7/8 in |
Head Dia. | 0.25 in |
Dia./Thread Size | #6-32 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-32, Minimum Thread Length 3/4 in, Fastener Length 7/8 in, Head Height 0.125 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0035)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (450-6)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 10 PK (M07000.160.0075)
- ZORO SELECT #6-32 x 7/32 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC3)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 100 PK (U07001.025.0175)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07566.062.0175)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07040.031.0225)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51060.080.0010)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.016.0062)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.080.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK (M07000.100.0160)
- Zoro Select Socket Head Cap Screws