Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK
Mfr # U51060.013.0062
Zoro # G2527113
original price:
$2.79
5% off
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/64 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51060.013.0062
- Zoro # G2527113
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 5/8 in |
Drive Size | 5/64 in |
Head Height | 0.097 in |
Thread Length | 5/8 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.307 in |
Minimum Thread Length | 5/8 in |
Dia./Thread Size | #6-32 |
Length | 5/8 in |
Head Dia. | 0.307 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.097 in, Head Diameter 0.307 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.060.0030)
- ZORO SELECT #8-32 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0350)
- ZORO SELECT Standard Crown Cap Nut, #12-24, 18-8 Stainless Steel, Plain, 13/32 in H, 25 PK (CPB021)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51050.025.0175)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.013.0025)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.012.0037)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.013.0075)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK (U51050.037.0050)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M12C80KCS)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07230.019.0062)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 100 PK (FHS1XX0308-100P1)
- Zoro Select Socket Head Cap Screws