Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK
Mfr # U51060.013.0075
Zoro # G3376222
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/64 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.013.0075
- Zoro # G3376222
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 3/4 in |
Drive Size | 5/64 in |
Vented Hole Size | Not Vented |
Head Height | 0.097 in |
Thread Length | 3/4 in |
Min. Thread Length | 3/4 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.307 in |
Dia./Thread Size | #6-32 |
Length | 3/4 in |
Head Dia. | 0.307 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-32, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.097 in, Head Diameter 0.307 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (SCIA0370175USA-050BX)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 10 PK (125152CH8O)
- RECOIL Pro Series Recoil Kit, UNF, 3/4-16, 4 pcs. (34126)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXA9)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.013.0062)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.013.0100)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.013.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.100.0020)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.056.0200)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.050.0300)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 5 PK (ZSCRW-106)
- Zoro Select Socket Head Cap Screws