Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK
Mfr # U51030.013.0150
Zoro # G6144591
product price: $5.89
/pk 100, $0.06/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Drive Size 5/64 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51030.013.0150
- Zoro # G6144591
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1-1/2 in |
Drive Size | 5/64 in |
Head Height | 0.073 in |
Thread Length | 1 1/2 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/2 in |
Head Diameter | 0.25 in |
Minimum Thread Length | 1-1/2 in |
Dimensional Standards | ASME B18.3 |
Length | 1 1/2 in |
Head Dia. | 0.25 in |
Dia./Thread Size | #6-32 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-32, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.073 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Steel, 50 PK (U69155.013.0080)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71576)
- ZORO SELECT Woodruff Key, 1/4 x 3/4 in Key Size, 91 SAE Number, 0.297 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-091)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW38P50)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.013.0100)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.012.0025)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.012.0031)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M55050.040.0006)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.016.0125)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M55050.100.0055)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (72104)
- Zoro Select Socket Head Cap Screws