Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # BHSIA0-60025USA-100BX
Zoro # G3418615
product price: $20.55
/pk 100, $0.21/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 1/4 in
- Screw Head Type Button
- Drive Size 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BHSIA0-60025USA-100BX
- Zoro # G3418615
- UPC # 096653459555
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1/4 in |
Drive Size | 5/64 in |
Head Height | 0.073 in |
Thread Length | 1/4 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1/4 in |
Head Diameter | 0.25 in |
Minimum Thread Length | 1/4 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.25 in |
Length | 1/4 in |
Dia./Thread Size | #6-32 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Steel, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.073 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Brass (Z5217)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (NB305168P-100)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0050)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 18-8 Stainless Steel, Round Head, Torx Drive, 400 PK (GRK30225)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in Length, 100 PK (U07001.011.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 400 PK (L07160.100.0035)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK (M51050.100.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51050.037.0250)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M12C60KCS)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length, 5 PK (U55050.062.0200)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (37C50KBC)
- Zoro Select Socket Head Cap Screws