Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # SCIA0-60100USA-100BX
Zoro # G2811155
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 1 in
- Screw Head Type Cylindrical
- Drive Size 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SCIA0-60100USA-100BX
- Zoro # G2811155
- UPC # 096653453522
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1 in |
Drive Size | 7/64 in |
Thread Length | 1 in |
Head Height | 0.138 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Head Diameter | 0.226 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Length | 1 in |
Head Dia. | 0.226 in |
Dia./Thread Size | #6-32 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Steel, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.056.0150)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0404-SS)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (73287)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70146)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.050.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.080.0090)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51050.037.0075)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK (M55050.120.0030)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07150.050.0175)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07566.043.0125)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.060.0025)
- Zoro Select Socket Head Cap Screws