Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK
Mfr # SCIA0-60150USA-100BX
Zoro # G3311524
product price: $30.99
/pk 100, $0.31/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 1-1/2 in
- Screw Head Type Cylindrical
- Drive Size 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCIA0-60150USA-100BX
- Zoro # G3311524
- UPC # 096653454277
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1-1/2 in |
Drive Size | 7/64 in |
Head Height | 0.138 in |
Thread Length | 3/4 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 3/4 in |
Head Diameter | 0.226 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/4 in |
Head Dia. | 0.226 in |
Dia./Thread Size | #6-32 |
Length | 1 1/2 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Steel, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 3/4 in, Fastener Length 1 1/2 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 15-Gauge 34 Degree Angle 2" Glue Collated Stainless Steel Finish Nails (SSAF1534-2)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 11/16 in Bore Dia. (HO-168SS)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 3 in, Steel, Black Oxide, 2 PK (40604)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04094)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (U51050.043.0150)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07230.019.0031)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.019.0050)
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 1 in Length, 10 PK (PK1024-11SHC-01)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (U07410.037.0175)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M10C40KCS)
- AMERICAN SOCKETS #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (1012CSB)
- Zoro Select Socket Head Cap Screws