Shop All Hex Head Cap Screws
Zoro Select
#6-32 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK
Mfr # MHI0-602000US-100P
Zoro # G4457065
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Head Width 1/2 in
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MHI0-602000US-100P
- Zoro # G4457065
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Head Width | 1/2 in |
Head Height | 0.093 in |
Head Dia. | 0.25 in |
Minimum Thread Length | Fully Threaded |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Hex Head Cap Screw |
Rockwell Hardness | B70 to B100 |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Hex Machine Screw, Head Type Hex, Material Steel, Finish Zinc Plated, Drive External Hex, Thread Size #6-32, Fastener Length 2 in, Head Width 0.25 in, Head Height 0.093 in, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Fully Threaded, Type Standard Machine Screw, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04360.087.0850)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67125)
- ZORO SELECT #4-40 x 59/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC0)
- MIDWEST FASTENER #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (68306)
- ZORO SELECT Class 10.9, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 180 mm L (M04100.420.0180)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 100 PK (N04104.025.0175)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U04100.087.0850)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK (U01210.037.0375)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 50 PK (U08200.031.0200)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 10 PK (M01210.160.0160)
- ZORO SELECT Grade 9, 3/4"-10 Hex Head Cap Screw, Ecoguard Steel, 6 in L, 40 PK (7596CH9)
- Zoro Select Hex Head Cap Screws