Shop All Washer Assortments
Zoro Select
6-19X1 UNSL HEXWAS PLAST ALT48-2 ZINC BAKE & WAX
Mfr # 0616LW
Zoro # G2572429
product price: $525.99
/pk 8000, $0.07/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Wax
- Drive Type Unslotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0616LW
- Zoro # G2572429
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,6-19x1,UNSL,PK8000 |
Finish | Wax |
Drive Type | Unslotted |
Description
6-19X1 Unslotted Indent Hexwasher Plastite Alternative 48-2 Full Thread Zinc Bake & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 2" Steel Linch Pins 5PK (68365)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51420.100.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Nylon, Plain, 0.72 in Ht, 1-3/8 in Max Wing Span, 10 PK (0637516WN)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.062.1200)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT Retaining Washers, 1/4-20x1 Slot, PK2000, Steel, Zinc Plated Finish (14163SW)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ITW BEE LEITZKE Regular 14 Gauge Machinery Bushing Assortment, Steel, Black Oxide Finish, 91 PCS (WWG-DISP-N14-091)
- Zoro Select Washer Assortments