Shop All Bathroom Safety Bars and Chairs
Zoro Select
6-1/4" L, Recessed, Stainless Steel, Soap and Grab Bar, Chrome
Mfr # 15215
Zoro # G4880808
original price:
$16.69
18% off
new price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4"
- Finish Chrome
- Type Recessed
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15215
- Zoro # G4880808
- UPC # 091712152156
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 6-1/4" |
Width | 6-1/4" |
Height | 6-1/4" |
Dia. | 1/2" |
Depth | 2" |
Bar Length | 6 in |
Bar Diameter | 1/2 in |
Details
Finish | Chrome |
Type | Recessed |
Material | Stainless Steel |
Color | Silver |
Weight Capacity | 10 lb. |
Item | Soap and Grab Bar |
Includes | screws |
Frame | Stainless Steel |
Mounting Screws | Stainless Steel |
Product Type | Wall Mounted Grab Bar |
ADA Compliant Grab Bar | Non-ADA Compliant |
Includes Mounting Hardware | Yes |
Bar Material | Stainless Steel |
ADA Compliant | No |
Bar Style | Straight |
Description
Soap and Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Chrome Plated, Bar Diameter 1/2 in, Bar Length 6 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes Screws, Soap Dish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- DIXON Clamp w/Saddles, 2-Bolt, 8-16/64"-8-56/64" (875)
- OASIS MANUFACTURING Bottle Filler, H 24.7 in, W 17.8 in (NNEBFEZ)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381006020)
- ZORO SELECT 15" L, Fasten, Chrome Plated Steel, Bathroom Safety Rail, Hi-Low Design, Chrome Plated (4WMJ5)
- ZORO SELECT 7" L, Fasten, Chrome Plated Steel, Safety Rail/Bar, Chrome Plated (4WMJ6)
- ZORO SELECT 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15186)
- ZORO SELECT 32" L, Straight, Stainless Steel, Grab Bar, Satin (3P919)
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Boomerang Grab Bar, Satin With Textured Finish (4WMG7)
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin (4WMG3)
- KINGSTON BRASS 26.81 L, Contemporary, Brass, GDR814240 Silver Sage 24" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814240)
- Zoro Select Bathroom Safety Bars and Chairs