Shop All Traffic Safety Vests and Apparel
Zoro Select
5XL Class 2 High Visibility Vest, Orange
Mfr # T40-5X
Zoro # G3720342
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T40-5X
- Zoro # G3720342
- UPC # 801094972477
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Length | 28 in |
Maximum Chest Size | 66 in |
Minimum Chest Size | 64 in |
Details
Item | High Visibility Vest |
Color | Orange |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U |
Closure Type | Zipper |
Number of Pockets with Closure | 1 |
Gender | Men's |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Features | Insulated Vest AW DIRECT |
Standards | ANSI/ISEA 107 |
Pockets | 0-3 |
Number of Inside Pockets | 0 |
Reflective Stripe Color | Silver |
Total Number of Pockets | 3 |
Number of Outside Pockets | 3 |
Description
High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 3, Number of Pockets with Closure 1, Features Insulated Vest AW DIRECT, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking AMC Sock (VF22-8/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 5.5in (CBS-55)
- ZORO SELECT High Visibility Vest, Orange/Red, M (786F18)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- ZORO SELECT M/L EMS Safety Vest, Lime/Orange (8068-M-L)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2MLSZXL)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL44)
- KISHIGO 2X Black Panels Safety Vest, Lime (1513-2X)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- Zoro Select Workwear and Protective Clothing