Shop All Compression Tube Fittings
Zoro Select
5/8" Sweat x 3/8" Compression Brass Sweat Adapter
Mfr # 700086-0610
Zoro # G1863955
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Sweat Adapter x Compression
- Tube Size 5/8 in x 3/8 in
- Temp. Range -65 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700086-0610
- Zoro # G1863955
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in x 3/8 in |
Compression Thread Size | 9/16-24 x 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in, 5/8 in |
Description
Sweat Adapter, Application Potable Water, Fitting Side A Connection Type Solder, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Annealed Copper, Thermoplastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT (7032RLF-3412)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 200m, PK10 (G1PE200-Q)
- KOHLER Iron/Tones Uc-Sr Sink (6584-58)
- EVERPURE Quick Connect Filter, 2 gpm, 0.5 Micron, 3" O.D., 14 1/2 in H (EV960651-75)
- ZORO SELECT Compression Reducing Union, PK5 (65481LF)
- ZORO SELECT 7/8" Low Lead Brass Union Elbow (700065-14)
- ZORO SELECT 1/4" x 3/8" Low Lead Brass Tee (700071-0604)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- ZORO SELECT 5/8" Compression Low Lead Brass Union (700062-10)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Female Coupling (700066-1412)
- PARKER Bulkhead Union, Carbon Steel, Comp, 1/4In (4BC4-S)
- Zoro Select Compression Tube Fittings