Shop All Identification Labels
Zoro Select
5/8" Self-Adhesive Square Label, Pk1000, 3VCP9
Mfr # 3VCP9
Zoro # G4753847
product price: $10.55
/pk 1000, $0.01/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Color Pink
- Height 5/8 in
- Legend Blank
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCP9
- Zoro # G4753847
- Country of Origin United States
- Category Identification Labels
Dimensions
Height | 5/8 in |
Width | 1 1/4 in |
Label Height | 5/8 in |
Label Width | 1 1/4 in |
Description
Square Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Paper, Label Shape Square, Label Width 1 1/4 in, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Square Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, M (651)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-XL (10160-01-1-YEL-XL)
- VP RACING FUELS 3 GAL RED VP UTILITY JUG (4162-CA)
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 2 Crown Top 1 Gold Rope (C-Kit-2-SS-CN-1-PVR-GD-PS)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP20 (35YP20)
- ZORO SELECT Thermal Transfer Printer Labls, 4x4in, PK4 (35YP13)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP3 (3VCP3)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- ZORO SELECT Hard Hat Sticker Labels, PK10 (LHTL273)
- LABELMASTER Flammable Solid Label, Worded, PK50 (HML5S)
- Zoro Select Identification Labels