Shop All Stainless Steel Tubing
Zoro Select
5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing
Mfr # 3ADP2
Zoro # G2579376
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5/8 in
- Wall Thickness 0.065"
- Tube Material 316 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 0.495 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3ADP2
- Zoro # G2579376
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 5/8 in |
Tube Length | 6 ft. |
Inside Diameter | 0.495 in |
Outside Dia. | 5/8" |
Outside Dia. Tolerance | +0.005 in /-0.005 in |
Inside Dia. | 0.495" |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.495 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 3,482 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 5/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A249, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub (4135-010OR)
- SLOAN Cover Assembly, Single Flush (EBV309A)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- ZORO SELECT Expansion Joint, Short L Rod, 2 in. Pipe (LR-32-S)
- ZORO SELECT 1-1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACZ1)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW5)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC5)
- ZORO SELECT 7/8" OD x 6 ft. Welded Durable 304 Stainless Steel Tubing (5LVL9)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF8)
- ZORO SELECT 2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL9)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVL6)
- Zoro Select Stainless Steel Tubing