Shop All Stainless Steel Tubing
Zoro Select
5/8" OD x 3 ft. Welded 304 Stainless Steel Tubing
Mfr # 9627
Zoro # G6080225
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5/8 in
- Wall Thickness 0.028 in
- Tube Material 304 Stainless Steel
- Tube Length 3 ft
- Inside Diameter 0.569 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9627
- Zoro # G6080225
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 5/8 in |
Tube Length | 3 ft |
Inside Diameter | 0.569 in |
Inside Dia. | 0.569 in |
Outside Dia. Tolerance | +/-0.003 in |
Outside Dia. | 5/8 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 3 ft |
Details
Wall Thickness | 0.028 in |
Tube Material | 304 Stainless Steel |
Standards | ASTM 269 |
Type | Welded |
Item | Tubing |
Max. Pressure | 1337 psi @ 72 Degrees F |
Temp. Range | -423 Degrees to 1500 Degrees F |
System of Measurement | Inch |
Minimum Operating Temperature | -423 Degrees F |
Fabrication | Welded |
Material Grade | 304 |
Maximum Operating Temperature | 1,500 Degrees F |
Features | General Purpose, It can be Bent and Cut to the Required Shape and Length and is Telescopic with Adjacent Sizes |
Maximum Operating Pressure | 1,337 psi @ 72 Degrees F |
Material | 304 Stainless Steel |
Description
Tubing, Fabrication Welded, Inside Diameter 0.569 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,337 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 5/8 in, Overall Length 3 ft, Standards ASTM 269, Wall Thickness 0.028 in, System of Measurement Inch, Minimum Operating Temperature -423 Degrees F, Features General Purpose, It can be Bent and Cut to the Required Shape and Length and is Telescopic with Adjacent Sizes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drain Seat (103458AZ)
- GF PIPING SYSTEMS 1", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306400)
- SLOAN Wets2000.1403 St2000 Ryl111-1.28 Smoot, 1.28 gpf, Floor Mount, Elongated, White (20001403)
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037408)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD8)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN2)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT5)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX3)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR6)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR0)
- ZORO SELECT 3/16" OD x 1 ft. Welded Stainless Steel Tubing (87113)
- Zoro Select Stainless Steel Tubing