Shop All Compression Tube Fittings
Zoro Select
5/8" Low Lead Brass Cap
Mfr # 700081-10
Zoro # G6188725
original price:
$4.71
15% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700081-10
- Zoro # G6188725
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 7/8-14 |
Fitting Tube Size Outer Diameter | 5/8 in |
Fitting Thread Size | 7/8-14 |
Threading Size | 7/8-14 |
For Tube Outside Diameter | 5/8 in |
Description
Cap, Application Potable Water, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Fitting Thread Size 7/8-14, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 4000Psi 120V-Ac Hydraulic Solenoid Valve (D1VW020BNYWF4)
- EZ-FLO EASTMAN Manual, 8" Mount, 1 Hole Gooseneck Pull Out Kitchen Faucet (10389)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 25 psi (88A2A1M1K1-25)
- ZURN PEX ELBOW 3/4"" BARB 10PK (UP256A10)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Reducer (700082-0604)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Male Coupling (700068-0402)
- ZORO SELECT 7/8" Low Lead Brass Sleeve (700060-14)
- ZORO SELECT 5/16" Low Lead Brass Nut (700261-05)
- ZORO SELECT 1/2" x 3/4" Low Lead Brass Female Coupling (700066-1208)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0606)
- THRIFCO PLUMBING #65 3/8 Inch Lead-Free Brass Compression Elbow (6965005)
- Zoro Select Tube Fittings