Shop All Butt Hinges
Zoro Select
5/8 in W x 72 in H White Enamel Continuous Hinge
Mfr # 1CBC1
Zoro # G3298111
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 5/8 in
- Holes per Leaf 36
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CBC1
- Zoro # G3298111
- UPC # 190735029077
- Country of Origin Canada
- Category Butt Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 5/8 in |
Pin Dia. | 3/32 in |
Frame Leaf Width | 5/8 in |
Frame Leaf Height | 72 in |
Overall Knuckle Height | 1/2 in |
Length | 6 ft |
Overall Width | 1 1/4 in |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, White Enamel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800TG (LL1S12X04800TG)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2249PO-EN)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-CU)
- ZORO SELECT O-Ring, Dash 222, Buna N, 0.13 In., PK25 (1RHH5)
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge (1CBC4)
- ZORO SELECT 1 1/2 in W x 4 in H zinc plated Strap Hinge (4PB41)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Dull Chrome Door and Butt Hinge (1VZZ8)
- ZORO SELECT 4 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (3HUA3)
- ZORO SELECT 31/32 in W x 1 in H Plain Steel Door and Butt Hinge (3HTE3)
- ZORO SELECT 2 5/16 in W x 6 in H Galvanized Steel Strap Hinge (1RCN8)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPS60 26D)
- Zoro Select Butt Hinges