Shop All Continuous Hinges
Zoro Select
5/8 in W x 72 in H Steel Continuous Hinge
Mfr # 1CCP6
Zoro # G3129515
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 5/8 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CCP6
- Zoro # G3129515
- UPC # 190735029695
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 5/8 in |
Frame Leaf Width | 5/8 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/8 in |
Overall Knuckle Height | 1/2 in |
Length | 6 ft |
Overall Width | 1 1/4 in |
Width | 1-1/4" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 1 1/4 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET KW1 Blank Key, 50PK (KW1-BR)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL410-SS)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (2ZEU8)
- ZORO SELECT 3/4 in W x 72 in H Aluminum Continuous Hinge (4PB23)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (1CBY4)
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB10)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZET9)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (1JEZ1)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1CCA1)
- Zoro Select Continuous Hinges