Shop All Continuous Hinges
Zoro Select
5/8 in W x 48 in H Bright Nickel Continuous Hinge
Mfr # 1CBA1
Zoro # G2893405
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Door Leaf Height 48 in
- Color Silver
- Door Leaf Thickness 0.04 in
- Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CBA1
- Zoro # G2893405
- UPC # 190735029039
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Length | 4 ft |
Door Leaf Height | 48 in |
Width | 1-1/4" |
Door Leaf Width | 5/8 in |
Frame Leaf Width | 5/8 in |
Frame Leaf Height | 48 in |
Pin Dia. | 3/32 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 1 1/4 in |
Height | 4 ft. |
Pin Diameter | 1/8 in |
Hinge Length | 4 ft |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C03000451000M (C03000451000M)
- EKENA MILLWORK WM106 - 11/16"H x 11/16"D x 144"L Quarter Round Flexible Moulding (BBDFWM106X144)
- OEM OEM: REF: 1992-1996 Lincoln / 4-Button Smart Key / PN: 3165189 / GQ43VT4T (OR-LIN01)
- MEDECO 6 Pin Uncombinated Small Format Interchangeable Core with K Keyway and Clip Retainer Satin Chrome (336B01026AKBS)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (4PB18)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZEP6)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEU5)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (2ZFF6)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (2ZFT6)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JEY8)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZEV8)
- Zoro Select Continuous Hinges