Shop All Shackles
Zoro Select
5/8 in. Body Size Anchor Shackle Screw Pin
Mfr # 55AY09
Zoro # G7386085
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 6,500 lb
- Width Between Eyes 1 1/8 in
- Pin Dia. 3/4 in
- Body Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY09
- Zoro # G7386085
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 1/8 in |
Pin Dia. | 3/4 in |
Body Size | 5/8 in |
Outside Diameter of Eye | 1 1/2 in |
For Sling Width | 1 1/16 in |
Compatible Chain Trade Size | 5/8 in |
Inside Length | 2 3/8 in |
Compatible Rope Diameter | 5/8 in |
Pin Diameter | 3/4 in |
Inside Width | 1 5/8 in |
Compatible Sling Width | 1 1/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 6,500 lb, Compatible Chain Trade Size 5/8 in, Compatible Rope Diameter 5/8 in, Compatible Sling Width 1 1/8 in, Width Between Eyes 1 1/8 in, Body Material Carbon Steel, Inside Length 2 3/8 in, Inside Width 1 5/8 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 6, 4 ft L, 2 in W, Nylon, Yellow (55ET34)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Quick Link 2200 lb 3-3/16 in. L (T7645146V)
- PEERLESS CHAIN 3/8X2 LAP LINK, ZP, 8034435 (8034435)
- BALLYMORE 83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity (ALWB-5R)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX91)
- ZORO SELECT Anchor Shackle, 19,000 lb, Carbon Steel (55AY14)
- ZORO SELECT Anchor Shackle, 34,000 lb. Work Load (8064305)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- ZORO SELECT Anchor Shackle, 27,000 lb. Work Load, PK5 (8064205)
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- US CARGO CONTROL 7/16" Stainless Steel Screw Pin Anchor Shackle - Import - 1 Ton (SPAS716SS)
- Zoro Select Shackles