Shop All Pipe Fitting Insulation
Zoro Select
5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall
Mfr # TEE440
Zoro # G3709212
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Approx. R Value 7.5
- Fits Tube Size 5/8 in
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TEE440
- Zoro # G3709212
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 5/8 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | Tee |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
For Fitting Type | Tee |
For Use On | Piping |
For Tube O.D. | 5/8" |
Insulation Nominal I.D. | 5/8 in |
For Tube I.D. | 1/2 in |
Wall Thickness | 1 1/2 in |
Standards | ASTM C397, ASTM C547 |
R Value | 7.5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 5/8 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Tube Outside Diameter 5/8 in, Standards ASTM C397, ASTM C547, ASTM E84, Outside Diameter 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- WESTBRASS 60-82" Extendable Hose SS202/Plated Jacket W/ EPDM liner; Brass/CP Hex Nut x Cone Nut in Polished Ch (D355E-26)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_12_12)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF30801)
- ZORO SELECT 1-1/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE404)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL302)
- ZORO SELECT 3/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE402)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- ZORO SELECT 1" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE413)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL346)
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (29885)
- Zoro Select Pipe & Tubing Insulation