Shop All Compression Tube Fittings
Zoro Select
5/8" Compression x MNPT Low Lead Brass Connector
Mfr # 700068-1008
Zoro # G5123632
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700068-1008
- Zoro # G5123632
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 13/16 in |
Compression Thread Size | 13/16-18 |
Thread Size B | 1/2-14 |
Thread Size A | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2" |
Threading Size | 13/16-18 x 1/2-14 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Thread Size | 13/16-18 |
Length | 1.61" |
Outside Dia. | 13/16" |
Description
Male Connector, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 13/16-18, Thread Size B 1/2-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 2 lines, PK25 (802)
- DOGIPARK Pedastal Water Fountain, Black (7751-BLACK)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Tuscan Bronze (GT533-TDY)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB6B)
- ZORO SELECT 3/16" Compression Low Lead Brass Nut (700061-03)
- ZORO SELECT 5/16" Compression Low Lead Brass Sleeve (700060-05)
- ZORO SELECT 1/8" Compression Low Lead Brass Nut (700061-02)
- ZORO SELECT 1/2" x 3/8" Compression Brass Supply Stop Extender Tee (993-018NL)
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0502)
- ZORO SELECT 3/8" Low Lead Brass Cap (700081-06)
- PARKER Union, Nylon, Comp, 1/2In (N8UC8)
- Zoro Select Tube Fittings