Shop All Compression Tube Fittings
Zoro Select
5/8" Compression Low Lead Brass Union
Mfr # 700062-10
Zoro # G5119186
original price:
$10.65
14% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700062-10
- Zoro # G5119186
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Hex Size | 13/16 in |
Compression Thread Size | 13/16-18 |
Fitting Side B Tube Outer Diameter | 5/8 in |
Thread Size B | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size A | 13/16-18 |
Threading Size | 13/16-18 x 13/16-18 |
For Tube Outside Diameter | 5/8 in |
Thread Size | 13/16-18 |
Length | 1.81" |
Outside Dia. | 7/8" |
Description
Union, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Connector, Thread Size A 13/16-18, Thread Size B 13/16-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Head, 5", Plastic, Black, For Faucets (30173)
- KOHLER Choreograph 60" X 36" X 72" Shower Wall Kit (97619-W07)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner (CL223E 5)
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65343LF)
- ZORO SELECT 3/16" Compression Low Lead Brass Sleeve (700060-03)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass Connector (700068-0806)
- ZORO SELECT 3/16" Compression Low Lead Brass Union (700062-03)
- ZORO SELECT 1/8" Low Lead Brass Male Elbow (700069-0202)
- ZORO SELECT 3/8" Compression x IPS Brass Supply Stop Extender Tee (993-020NL)
- PARKER 1/4" Compression x 1/8" FNPT Brass Connector 10PK (66P-4-2)
- Zoro Select Tube Fittings