Shop All Push On Hose Fittings
Zoro Select
5/8" 700 psi Low Lead Brass Hose Mender
Mfr # 707014-10
Zoro # G6171961
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- Fitting Material Brass x Brass
- For Hose I.D. 5/8 in
- Material Brass
- Max. Pressure 700 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707014-10
- Zoro # G6171961
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Tube Size | 5/8" |
Barb Size | 5/8 in |
Description
Barbed Hose Mender, For Hose I.D. 5/8 in, 700 psi, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Rigid, Fitting Shape Straight, Reusable Yes, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 1 Phase, 1200 Rpm, 460 V, 48Y Frame, Tenv (X462)
- MILTON INDUSTRIES 3/8" FNPT V Style High Flow Steel Plug (S763-1)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- CONRADER Pressure Relief Valve, Brass Ball (5663B-CE-250)
- ZORO SELECT Barbed Hose Fitting, Straight, For 3/8 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFH6 (6AFH6)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN9 (6AFN9)
- ZORO SELECT Straight Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFK3)
- ZORO SELECT Fitting, Boss Style (3LZ73)
- ZORO SELECT 90 Degrees Elbow 1/4 in Hose I.D, 1/4"-18 Thread (707020-0404)
- ZORO SELECT Straight 1/4 in Hose I.D, 3/8"-18 Thread (707002-0406)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (STC5)
- Zoro Select Push On Hose Fittings