Shop All Socket Head Cap Screws
Zoro Select
5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK
Mfr # U07566.062.0400
Zoro # G9700652
product price: $18.19
/pk 5, $3.64/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07566.062.0400
- Zoro # G9700652
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Screw Length | 4 in |
Drive Size | 3/8 in |
Vented Hole Size | Not Vented |
Dia./Thread Size | 5/8"-18 |
Thread Length | 1 3/4 in |
Head Dia. | 1 in |
Head Height | 0.625 in |
Length | 4 in |
Min. Thread Length | 1 3/4 in |
Head Diameter | 1 in |
Minimum Thread Length | 1-3/4 in |
Dimensional Standards | ASME B18.3 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-18, Minimum Thread Length 1 3/4 in, Fastener Length 4 in, Head Height 0.625 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, M14-2.00, Steel, 22 mm Wd, 24.297 mm Lg, 11 mm Ht, 100 PK (M14020.140.0001)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M51050.100.0055)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.32 in Flange Dia., 0.48 in L, Aluminum, 100 PK (U69335.019.0130)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01210.075.0800)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07410.062.0700)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.062.0300)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51050.037.0300)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3324S)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.080.0016)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- Zoro Select Socket Head Cap Screws