Shop All Socket Head Cap Screws
Zoro Select
5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK
Mfr # U07566.062.0250
Zoro # G5812667
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07566.062.0250
- Zoro # G5812667
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Screw Length | 2-1/2 in |
Drive Size | 3/8 in |
Head Height | 0.625 in |
Vented Hole Size | Not Vented |
Thread Length | 1 3/4 in |
Min. Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 1 in |
Minimum Thread Length | 1-3/4 in |
Length | 2 1/2 in |
Head Dia. | 1 in |
Dia./Thread Size | 5/8"-18 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-18, Minimum Thread Length 1 3/4 in, Fastener Length 2 1/2 in, Head Height 0.625 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 2.5mmDx40mm L, SS A2, PK10 (M51700.025.0040)
- AMPG Coupling Nut, #10-32 and 1/4"-20, Stainless Steel, Grade 18-8, Plain, 1 in Lg, 1/2 in Hex Wd (NUT60110X14)
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9421)
- X1 TOOLS 1/4 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 12 Pins by X1 Tools (X1E-CON-SNA-PIN-1020x12)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07566.062.0400)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 90 PK (B07410.062.0300)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.011.0125)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51060.080.0050)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51041.031.0125)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.019.0025)
- Zoro Select Socket Head Cap Screws