Shop All Socket Head Cap Screws
Zoro Select
5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK
Mfr # U07566.062.0125
Zoro # G2861419
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07566.062.0125
- Zoro # G2861419
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Screw Length | 1-1/4 in |
Drive Size | 3/8 in |
Thread Length | 1 1/4 in |
Head Height | 0.375 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/4 in |
Head Diameter | 1 in |
Minimum Thread Length | 1-1/4 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 1 in |
Length | 1 1/4 in |
Dia./Thread Size | 5/8"-18 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-18, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.375 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.011.0075)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (05020S-PWR)
- GRIP-RITE Sheet Metal Screw, #8 x 1-1/2 in, Round Head Hex Drive (NHWD81121)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (00109)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07410.062.0500)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.062.0300)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07410.062.0275)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07000.200.0100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.016.0075)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK (U51050.050.0100)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (SCIA-100225USA-100BX)
- Zoro Select Socket Head Cap Screws