Shop All Castle Nuts
Zoro Select
5/8"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk.
Mfr # U12020.062.0001
Zoro # G2520905
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-18
- Dia./Thread Size 5/8"-18
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12020.062.0001
- Zoro # G2520905
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 5/8"-18 |
Dia./Thread Size | 5/8"-18 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 15/16 in |
Width Across Flats | 15/16 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ2)
- ZORO SELECT Hex Weld Nut, M16-2.00, Steel, 24 mm Wd, 26.50 mm Lg, 13 mm Ht, 100 PK (M14020.160.0001)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Yellow, 21/64 in Ht, 25 PK (U11351.050.0001)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, 316 Stainless Steel (STR60251C14)
- ZORO SELECT 1/4"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 100 pk. (U12000.025.0001)
- ZORO SELECT 1-3/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.137.0001)
- ZORO SELECT M20-2.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (M12000.200.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK50 (M12020.160.0150)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (351245G)
- ZORO SELECT 1-1/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.112.0001)
- ZORO SELECT 1-1/2"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 5 pk. (SNFI21500-005P)
- Zoro Select Castle Nuts