Shop All Carriage Bolts
Zoro Select
5/8-11X9 1/2 BOLT CARRIAGE PT 6 THRD ZINC"
Mfr # 62152C
Zoro # G8535215
product price: $55.79
/pk 25, $2.23/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 9-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62152C
- Zoro # G8535215
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 9-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Thread Style | Partially Threaded |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Head Type | Carriage |
Fastener Industry Standards | ASME B18.5 |
System of Measurement | Inch |
Description
5/8-11X9 1/2 Carriage Bolt Partially Threaded 6 Thread Under Sized Body Zinc"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04097)
- STANLEY ENGINEERED FASTENING M12x1.5 Metric Kit (5544-12)
- METABO HPT Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, 16 Degrees, 4000 PK (12707HPT)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 3 PK (78647)
- ZORO SELECT 3/8-16X3/4 CARR BOLT SHORT NECK F/T ZINC (3712CSN)
- ZORO SELECT 5/16-18X3 1/2 BOLT CARRIAGE FULL THRD ZINC (3156C)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216235G)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08305.037.0600)
- ZORO SELECT 1/4-20X1 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1416CR188)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x2L, Pk50 (U08320.037.0200)
- Zoro Select Carriage Bolts