Shop All Carriage Bolts
Zoro Select
5/8-11X8 BOLT CARRIAGE PT 6 THRD ZINC"
Mfr # 62128C
Zoro # G9079298
product price: $111.99
/pk 30, $3.73/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 8 in
- Neck Type Square
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62128C
- Zoro # G9079298
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Carriage Bolt |
Head Type | Carriage |
Fastener Industry Standards | ASME B18.5 |
Tensile Strength | 60,000 psi |
Description
Carriage Bolts,5/8-11X8 BOLT CARR,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Finishing Nail, 1-1/2 in L, Galvanized Finish, 16 (14202HPT)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (45090)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , PEEK Plain Finish, 10 PK (PK516-WHS-01)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (03211-PWR)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0100)
- ZORO SELECT 3/8-16X3/4 CARR BOLT SHORT NECK F/T ZINC (3712CSN)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08300.075.0400)
- ZORO SELECT Carriage Bolt, 3/8-16, 5In, LCS, Zinc, PK160 (B08305.037.0500)
- ZORO SELECT 5/8-11X5 BOLT CARRIAGE FULL THRD ZINC (6280C)
- ZORO SELECT Carriage Bolt, 1/4-20x1L, PK100 (U08300.025.0100)
- ZORO SELECT 3/8-16X5 1/2 BOLT CARRIAGE GALVANIZED (3788CG)
- Zoro Select Carriage Bolts